Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, PU, 6", Brake

  • Mfr # LEX-POTH 150XK-14-FI

  • Zoro # G0893020


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-POTH 150XK-14-FI
Zoro #
G0893020
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
1-3/4in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7.68in
Swivel Radius
5-1/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
660 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. POTH 150/20XK
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Standards
RoHS, ICWM
Tread Color
Gray
Extended Lead
No
ESD Conductive
No
Series
LEX Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Load Capacity
660 lb
Load Rating Range
Heavy-Duty
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.