Zoro Homepage

Swivel Plate Caster, Silicone, 4", Brake

  • Mfr # LI-POSI 100G-12-FI-XAT

  • Zoro # G0896338


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heat Resistant TempLine Silicone Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI-POSI 100G-12-FI-XAT
Zoro #
G0896338
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-9/16in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5.12in
Swivel Radius
3-7/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heat Resistant TempLine Silicone Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
220 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Application
High Temperature, Food Industry / Bakeries
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POSI 100/12G
Tread Color
Black
Includes
Stop-Fix Total-Lock Brake, Teflon Coated Stainless Steel Spanner
Tread
Standard
Frame Finish
Zinc Plated
Extended Lead
No
Load Rating Range
Medium Duty
ESD Conductive
No
Wheel Core Material
Heat Resistant Nylon
Resistant To
High Temperature, Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
220 lb
Swivel Raceway Type
Double Ball
Series
LI Series
Includes Thread Guards
No
Operating Temperature Range
-15 Degrees To 480 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.