Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Solid Rbr, 4", 400 lb.

  • Mfr # L-POEV 100KA-12-SG

  • Zoro # G0890211


product price: $30.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 100KA-12-SG
Zoro #
G0890211
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/2in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
5.12in
Stem Dia.
No Stem
Swivel Radius
3-7/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Load Rating
400 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Tread Color
Gray
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POEV 100/10K-SG
Tread
Standard
Extended Lead
No
ESD Conductive
No
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Series
L Series
Load Rating Range
Medium Duty
Load Capacity
400 lb
Accessories
Optional: RI-03.12 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.