Zoro Homepage

Swivel Plate Caster, Solid Rubbr, 6", Brake, Caster Load Rating Range: Heavy-Duty

  • Mfr # LEH-ALEV 150K-14-FI

  • Zoro # G0893212


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-ALEV 150K-14-FI
Zoro #
G0893212
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
2-1/8in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Overall Height
7.52in
Stem Dia.
No Stem
Swivel Radius
5-1/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
880 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Stop-Fix Total-Lock Brake
Standards
RoHS, ICWM
Tread
Standard
Replacement Wheel
Mfr. No. ALEV 150/20K
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Tread Color
Black
Extended Lead
No
Load Rating Range
Heavy-Duty
ESD Conductive
No
Load Capacity
880 lb
Accessories
Optional: RI-04.14 (Directional Lock)
Series
LEH Series
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Aluminum
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.