Zoro Homepage

Swivel Plate Caster, TPR, 5", 275 lb.

  • Mfr # L-TPA 127KF-12

  • Zoro # G0890692


product price: $26.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
No Brake Included
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-TPA 127KF-12
Zoro #
G0890692
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-1/4in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6.1in
Swivel Radius
4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
No Brake Included
Load Rating
275 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Gray
Frame Finish
Zinc Plated
Tread
Standard
Replacement Wheel
Mfr. No. TPA 127/10K-FK
Extended Lead
No
Includes Thread Guards
Yes
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Wheel Core Material
Polypropylene
Series
L Series
Accessories
Optional: RI-03.12 (Directional Lock)
ESD Conductive
No
Swivel Raceway Type
Double Ball
Load Capacity
275 lb
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.