Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Solid Rbr Whl Caster, 10", 1000 lb.

  • Mfr # L-VLE 255K

  • Zoro # G0896198


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
9.8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-VLE 255K
Zoro #
G0896198
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
9.8in
Wheel Width
3.346in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
M14
Stem Dia.
No Stem
Overall Height
11.6in
Swivel Radius
195 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Solid Rubber
Caster Brake Type
No Brake Included
Load Rating
990 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Zig-Zag
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
140 mm x 140 mm
Inside Bolt Hole Spacing
140 mm x 140 mm
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread
Zig-Zag
Replacement Wheel
Mfr. No. VLE 255/20-75K
Tread Color
Black
Application
Retail, Industrial, Commercial
Extended Lead
No
Wheel Core Material
Pressed Steel
Series
L Series
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
450 kg
Load Rating Range
Heavy-Duty
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.