Zoro Homepage

Swivel Solid Rubber Whl Caster, 10", Brake

  • Mfr # L-VLE 255K-ST

  • Zoro # G0896189


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Solid Rubber
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
9.8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-VLE 255K-ST
Zoro #
G0896189
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
9.8in
Wheel Width
3.346in
Mounting Plate Size
175 mm x 175 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
M14
Overall Height
11.6in
Stem Dia.
No Stem
Swivel Radius
195 mm

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.