Zoro Homepage

Swvl Plate Caster, Nylon, 5-7/8", 6600 lb.

  • Mfr # LS-GSPO 152K-35-ST

  • Zoro # G9663617


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 152K-35-ST
Zoro #
G9663617
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Wheel Width
80 mm
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M14
Swivel Radius
140 mm
Overall Height
205 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Includes
Stop-Top Total-Lock Brake
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GSPO 152/35K
Extended Lead
No
Frame Finish
Zinc Plated, Yellow Passivated
Includes Thread Guards
No
ESD Conductive
No
Load Capacity
3000 kg
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Tread Color
Natural Beige
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Tread
Standard
Load Rating Range
Extra-Heavy Duty
Series
LS Series
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.