Zoro Homepage

Swvl Plate Cstr, Plyurthane, 5", Brake

  • Mfr # LKPXA-PATH 126G-FI

  • Zoro # G9660117


product price: $72.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPXA-PATH 126G-FI
Zoro #
G9660117
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Swivel Radius
102.5 mm
Overall Height
161 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Standards
RoHS, ICWM, NSF
Frame Finish
Stainless Steel
Extended Lead
No
Replacement Wheel
Mfr. No. PATH 126/12G
Caster Brake Included
Yes
Includes
Stop-Fix Total-Lock Brake
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Rating Range
Medium Duty
Tread
Standard
Load Capacity
120 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Series
LKPXA Series
Tread Color
Dark Gray
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.