Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plte Cstr, TPR Rubbr, 4", Brake

  • Mfr # LKPA-TPA 101KF-FI

  • Zoro # G9661377


product price: $28.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-TPA 101KF-FI
Zoro #
G9661377
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
5/16 in
Swivel Radius
90 mm
Overall Height
136 mm
Overall Wheel Width
1 1/4 in
Mounting Plate Width
66 mm
Bolt Hole Spacing - Length
2.969 in
Outside Slot Spacing - Width
51 mm
Inside Slot Spacing - Width
45 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Length
61 mm
Mounting Plate Length
90 mm
Outside Slot Spacing - Length
75 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Extended Lead
No
Includes
Stop-Fix Total-Lock Brake
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. TPA 101/8K-FK
Standards
RoHS, ICWM, NSF
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Series
LKPA Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
110 kg
Tread
Standard
ESD Conductive
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Tread Color
Gray
Includes Thread Guards
Yes
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Load Capacity - Maximum
605 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Brake Location
Rear
Mounting Hole Type
Hole
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.