LinearFxtr, White, HLE, 169/16inL, 101/4inW

  • Mfr # HLE-100WUF-CS
  • Zoro # G515733285
product price: 
$
99.99
/ea

Key Features

Fixture Voltage
120V to 277V
Width
10.24 in
Housing Color
White
Length
16 9/16 in
Light Output
15,000 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLE-100WUF-CS
Zoro #
G515733285
UPC #
767627055621
Country of Origin
Viet Nam
Fixture Voltage
120V to 277V
Housing Color
White
Light Output
15,000 lm
Item
Linear Fixture
Maximum Fixture Wattage
135 W
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Rated Life
50,000 hr
Housing Material
Steel
LED Replacement For
100 to 250W HID
Bulbs Included
Integrated
Bay Light Type
High Bay
Dimmable
Yes
Lamp Type
LED
Product Type
Linear High Bay
Lens Material
Polycarbonate
Emergency Battery Backup
No
Light Distribution
Wide
Standards
DLC Listed Premium
Number of Bulbs
0
Lumen Selectable
Not Selectable
Color Temperature
4000K, 5000K
Color Rendering Index
80
For Bulb Type
Integrated LED
Series
HLE
Mounting Style
Suspended
Includes
40 in Knotted Chain, V-Hooks
Ambient Temperature - Maximum
122 Degrees F
Voltage
120 to 277V AC
Lighting Technology
LED

Dimensions

Width
10.24 in
Length
16 9/16 in
Overall Width
10 1/4 in
Nominal Width
10 1/4 in
Suggested Mounting Height - Minimum
15 ft
Suggested Mounting Height - Maximum
20 ft
Nominal Length
16 9/16 in
Overall Height
1 3/4 in
Overall Length
16 9/16 in

Description

The HLE LED Highbay Linear Series offers industry leading efficacy 150lm/W, customizability with CCT select switch 4000K & 5000K and scalability with a Wattage select model, for high ceiling applications such as warehouses, distribution centers, manufacturing facilities and big box retailers. This compact highbay covers a wide range of applications with20,000 lumens at just 1.4 ft length, all the way up to 60,000 lumens at 3.7 ft length.


  • DLC Premium qualified
  • 150 Lumens Per Watt
  • Wattage and CCT selectable
  • Fixtures are set to 5000K as a default factory setting
  • On EM mode, the fixture output is a minimum of 3300lm for 90 minutes, when fully charged
  • V-hooks and 40" knotted chain included in standard mode
  • UL Listed for damp locations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.