Hazards in the Workplace, Chemical/Hazmat
Mfr # SFTBKHWYRKS
Zoro # G4194933
product price:Â $1.24
/eaKey Features
Subject Matter
Chemical Safety
Format
Book
Regulations Covered
OSHA
Number of Pages
16
Language
Spanish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFTBKHWYRKS
Zoro #
G4194933
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Details
Item
Hazards in the Workplace
Subject Matter
Chemical Safety
Format
Book
Regulations Covered
OSHA
Number of Pages
16
Language
Spanish
Provides
Training Information
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Materials Item
Book/Booklet
Supported Languages
Spanish
Product Type
Hazards/Workplace
Title
Chemical/HAZMAT Training
Description
Hazards in the Workplace, Format Book, Product Type Reference Material, Regulations Covered OSHA, Subject Matter Hazardous Material Training, Supported Languages Spanish, Title Chemical/HAZMAT Training, Number of Pages 16, Provides Training Information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.