Training Booklet, Chemical/Hazmat
Mfr # SFTBKUHC
Zoro # G3889715
product price:Â $1.29
/eaKey Features
Subject Matter
Chemical Safety
Format
Book
Regulations Covered
OSHA
Number of Pages
16
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFTBKUHC
Zoro #
G3889715
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Details
Item
Training Booklet
Subject Matter
Chemical Safety
Format
Book
Regulations Covered
OSHA
Number of Pages
16
Language
English
Provides
Chemical/Hazmat Training
Safety Training and Reference Material Title
Chemical/HAZMAT Training
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Chemical Safety
Title
Chemical/HAZMAT Training
Product Type
Hazard Communication Standard
Supported Languages
English
Description
Training Booklet, Format Book, Product Type Reference Material, Regulations Covered OSHA, Subject Matter Hazardous Material Training, Supported Languages English, Title Chemical/HAZMAT Training, Number of Pages 16, Provides Guide to Chemical Hazards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.