
3/8in. x 50' Pressure Washer Hose Reel Dual Arm Retractable Rubber Hose Reel
Mfr # TTPWR3850-NM
Zoro # G016506913
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Hose Color
Blue
Housing Material
Steel
Includes
3 ft lead-in hose
Finish - Hose Reels
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTPWR3850-NM
Zoro #
G016506913
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Details
Item
Pressure Washer Hose Reels
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Hose Color
Blue
Housing Material
Steel
Includes
3 ft lead-in hose
Finish - Hose Reels
Powder Coated
Description
The Blu Shield Tough Tek Rubber Pressure Washing Hose Reel 3/8 x 50' is a professional-grade, dual-arm wall-mounted or trailer-mounted reel engineered for heavy-duty use. It features a retractable mechanism, 12-point ratchet gearing, and comes equipped with a 6-foot lead-in hose. The included kink-resistant, abrasion-resistant rubber hose is rated up to 16000 PSI burst pressure, offering flexibility in cold and hot climates from -50F to +190F. Ideal for industrial pressure washing, auto detailing, residential power washing, construction cleanups, commercial cleaning crews, and agricultural use, this hose reel supports all major brands and is built to handle any job where power washing is needed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.