
Tough-Tek 1/4in. x 100' Rubber Pressure Washing Hose Reel Single Arm with 6' Lead-in Hose
Mfr # TTPWR14100-NM
Zoro # G416506902
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Includes
3 ft lead-in hose
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TTPWR14100-NM
Zoro #
G416506902
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
100 ft
Details
Item
Pressure Washer Hose Reels
Includes
3 ft lead-in hose
Hose Color
Blue
Application
Agriculture, Farming, School, Government, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards, Marinas, Building Maintenance, Construction, Automotive, Sanitation
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Description
The Tough-Tek Rubber Pressure Washing Hose Reel 1/4 x 100 Single Arm - Heavy Duty with a 6-foot lead-in hose offers an excellent solution for organizing and protecting your pressure washer hose. This high-performance hose reel is constructed with durable, heavy-duty materials to withstand the rigors of professional pressure washing, making it perfect for residential, commercial, and industrial applications. The 1/4 x 100 hose provides ample reach for medium to large cleaning tasks, such as car washes, patios, driveways, and equipment cleaning. The hose reel is designed for easy storage and convenient access, allowing the hose to be neatly coiled when not in use. Featuring a single-arm design, it ensures smooth and effortless unwinding and winding of the hose, reducing strain and improving efficiency during cleaning sessions. Equipped with a 6-foot lead-in hose, it allows for quick connection to your pressure washer, ensuring a seamless and hassle-free operation. Whether youre a professional cleaner or a DIY enthusiast, this hose reel system delivers long-lasting durability and performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.