Shop GOODYEAR
See all product information
Create Account
Air Hose Reel
- Mfr # 27527153G
- Zoro # G723330412
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Hose Material
Rubber
Overall Length
7.5 in
Overall Width
16.6 in
Hose Color
Blue
Overall Height
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27527153G
- Zoro #
- G723330412
- UPC #
- -
- Country of Origin
- China
- Hose Material
- Rubber
- Item
- Air Hose Reel
- Hose Color
- Blue
Dimensions
- Overall Length
- 7.5 in
- Overall Width
- 16.6 in
- Overall Height
- 10.3 in
Description
Goodyear Air Hose Reel Retractable 3/8" x 50' Hybrid Polymer Hose Max 300PSI Commerical Polypropylene Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.