Shop GOODYEAR
See all product information
Create Account
27537203G 3/8''x65' hose reel
- Mfr # GUR009
- Zoro # G523572289
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Hose Material
Polypropylene
Overall Length
18-1/4 in
Hose Color
Blue
Overall Width
17 in
Overall Height
8.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR009
- Zoro #
- G523572289
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18-1/4 in
- Overall Width
- 17 in
- Overall Height
- 8.55 in
Details
- Item
- Air Hose Reel
- Hose Material
- Polypropylene
- Hose Color
- Blue
Description
OFFICIALLY LICENSED GOODYEAR PRODUCT Our Goodyear retractable air hose reel is constructed using high-quality impact-resistant polypropylene. We proudly serve all the industrial, professional, and DIY retail markets by offering extensive and uniquely designed products at affordable prices. RETRACTABLE & MOUNTABLE The ratcheting mechanism will automatically lock the hose at your desired length, while the attached swivel bracket can be mounted on a wall or ceiling and allow for 180-degree rotation. KINK-FREE The hybrid polymer hose is designed to eliminate any potential kinks. 3Ft lead in-hose is included. Hose Specifications- 3/8" OD, 65 Foot in Length. TESTED & APPROVED All our product parts are ISO 9001 certified, CE, etc. Cull quality tested and approved. Quality control tests check products for spring endurance and leakages. Max Operating Pressure is 300 Pounds Per Square Inch (PSI) Always operate according to directions outlined in the user manual, and always wear the appropriate hand and eye protection. Package Dimensions 18 x 8 x 17 (L x W x H Inches) What's in the Box Air Hose, Quick Connecting Fixtures, Mounting Hardware, Manual Item Weight 19 Pounds Hose Spec 3/8" Outer Diameter, 65 Feet Length Max Pressure 300 PSI. SKU/Model # GUR009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.