Rubber Air Hose Lead-In 1/2in. X 3', 2PK

  • Mfr # BBLD1203-2pk

  • Zoro # G316506927


product price: $23.89
/pk 2, $11.95/ea

Key Features

Tube Material
EPDM Rubber
Hose Inside Dia.
1/2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLD1203-2pk
Zoro #
G316506927
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
1/2 in

Details

Item
Air Hoses
Tube Material
EPDM Rubber
Color
Blue

Description

The BluBird Rubber Air Hose Lead-In 1/2 X 3' Pack of 2 is a versatile and high-performance solution designed for quick and secure connections between air tools and air compressors. These durable hoses are constructed from high-quality rubber, offering superior flexibility, abrasion resistance, and excellent performance under pressure. With a length of 3 feet, these hoses provide the ideal reach for connecting your air tools to compressors or other pneumatic systems in tight workspaces or industrial settings. Designed to withstand heavy use in demanding environments, the BluBird Rubber Air Hose Lead-In provides reliable service in construction, automotive, and industrial applications. Whether you're setting up an air-powered tool or connecting multiple tools to a central compressor, these hoses offer ease of use, durability, and excellent airflow performance. The pack of two ensures that you have a reliable backup hose to keep your operations running smoothly without interruptions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.