Shop BLUBIRD
See all product information
Rubber Air Hose Reel Heavy Duty Single Arm Assembly 3/8" x 25'
Mfr # BBRHD3825
Zoro # G614672317
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 PSI working pressure.
Hose Inside Dia.
3/8"
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Construction
100% rubber construction.
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBRHD3825
Zoro #
G614672317
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
3/8"
Hose Length
25ft
Details
Max. Pressure
300 PSI working pressure.
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Construction
100% rubber construction.
Color
Blue
Housing Material
Steel
Duty Rating
4:1 Safety factor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.