Shop CHICAGO PNEUMATIC
See all product information
Create Account
Open Hose Reel, 13 mm Rubber, 1/2 Inch, BSP, HR9213
- Mfr # 8940173324
- Zoro # G923302134
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black, Gray
Housing Material
Steel Structure; Plastic Drum
Reel Inlet
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8940173324
- Zoro #
- G923302134
- UPC #
- 15451752675
- Country of Origin
- Italy
- Item
- Hose Reel
- Reel Color
- Black, Gray
- Housing Material
- Steel Structure; Plastic Drum
- Reel Inlet
- 1/2 in
Description
Chigago Pneumatic Open Drum Hose Reel is designed for durability and performance. Featuring a robust construction with a solid and strong central drum, it ensures smooth and reliable hose unwinding and rewinding.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.