Qt Penofin Cedar Premium Transparent Stain 550-VOC

  • Mfr # F5ECMQT

  • Zoro # G615811340


product price:  $30.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5ECMQT
Zoro #
G615811340
UPC #
733921000230
Country of Origin
United States

Description

Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to breathe.in There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.


  • Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian Rosewood Oil provides tough, deep-down moisture protection while still allowing the wood to "breathe." There's no surface film to trap moisture, chip, or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.
  • The "work horse" of the Penofin wood stain product line
  • 9% ultraviolet protection from transoxide pigments virtually eliminates fading due to sunlight
  • Brazilian Rosewood Oil that deeply penetrates to protect against moisture
  • Ten transparent tones

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.