Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEIGHT DISTRIBUTING HITCH ACCE, 2PK

  • Mfr # BXW4058

  • Zoro # G022604702


product price: $176.99
/pk 2, $88.50/ea
Free Shipping & Returns

Key Features

Compatibility
Replacement Round Bar Kit
Includes Lift Chain
No
Material
Steel
Color
Black
Tongue Weight
800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4058
Zoro #
G022604702
UPC #
-
Country of Origin
United States

Details

Compatibility
Replacement Round Bar Kit
Includes Lift Chain
No
Material
Steel
Color
Black
Tongue Weight
800 lbs
Finish
Powder Coated

Description

Replacement Spring Bars; 800 Pound Capacity; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.