Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Vinyl, Hi Bench, Chr CF Glides, Taupe, No Arms, 26" to 35-1/2" Height, Taupe
Mfr # BR-VHBCH-CR-T0-A0-CF-RG-8584
Zoro # G6823560
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VHBCH-CR-T0-A0-CF-RG-8584
Zoro #
G6823560
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Chair,Vinyl,Hi Bench,Chr CF Glides,Taupe
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Description
Chair,Vinyl,Hi Bench,Chr CF Glides,Taupe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.