Shop BLUE RIDGE ERGONOMICS

Desk Chair Desk Chair, Vinyl, Tilt AA Casters, Blu, Adjustable Arms, 18" to 23" Height, Vinyl

  • Mfr # BR-VDHCH-RG-T1-A1-RC-8546

  • Zoro # G6823971


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-RG-T1-A1-RC-8546
Zoro #
G6823971
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Item
Desk Chair,Vinyl,Tilt AA Casters,Blu
Color
Colonial Blue
Frame Material
Nylon Reinforced Fiberglass
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Style
Desk Chair

Description

Desk Chair,Vinyl,Tilt AA Casters,Blu

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products