Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, RT, Glides
Mfr # BR-TPMBCH-RT-A0-RG
Zoro # G6706959
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 22" to 29-1/2"
- Arm Style No Arms
- Frame Material Powder Coated Steel
- Material Polyurethane
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RT-A0-RG
- Zoro # G6706959
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29-1/2" |
Details
Description
Erie Med Bench Chair,RT,Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- DYNALON CONTNR SNAP-ON 5 DRAM PE, PK144 (426364-05)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- Blue Ridge Ergonomics Lab Chairs & Stools