Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Hi Bench Chair, CF, Glides
Mfr # BR-TPHBCH-RG-A0-CF-RG
Zoro # G6706730
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23" to 33"
- Frame Material Nylon Reinforced Fiberglass
- Material Polyurethane, Chrome
- Color Black; Blue
- Weight Capacity 300 lb.
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPHBCH-RG-A0-CF-RG
- Zoro # G6706730
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 23" to 33" |
Details
Description
Erie Hi Bench Chair,CF,Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- Blue Ridge Ergonomics Lab Chairs & Stools