
Vinyl Adjustable Arms
Mfr # BR-EXE-VMDHCH-RG-H1-A2-RG-8801
Zoro # G0047250
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-EXE-VMDHCH-RG-H1-A2-RG-8801
Zoro #
G0047250
UPC #
-
Country of Origin
United States
Details
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
Description
Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Marine Blue Supernova Vinyl, 3D adjustable arm rests, headrest, and composite base with stationary glides suitable for both carpeted and hard floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.