Zoro Homepage

Blue Sea 2142 Medium Duty Push Button Reset - Only - 50A - 2142

  • Mfr # 2142

  • Zoro # G004027895


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Interrupt Capacity
3000A at 120V AC, 5000A at 32V DC
Minimum Operating Temperature
-54°C
Maximum Voltage
120V AC, 32V DC
Terminal Stud Torque
3.39 Nm
Meets
SAE J1428, SAE J553, UL 1077, UL 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142
Zoro #
G004027895
UPC #
632085121429
Country of Origin
China

Details

Interrupt Capacity
3000A at 120V AC, 5000A at 32V DC
Minimum Operating Temperature
-54°C
Maximum Voltage
120V AC, 32V DC
Terminal Stud Torque
3.39 Nm
Meets
SAE J1428, SAE J553, UL 1077, UL 1500
Amperage
50A
Terminal Stud
#10-32 Stainless Steel
Mounting Screw Thread
#8-32
Circuit Breaker Type
Thermal trip, manual push-button reset only
Maximum Operating Temperature
74°C

Description

2142Amperage: 50AFeatures:Weatherproof Can be used as Main Branch or 24 hour circuit protection Compact design enables high density circuit protection configurations Push-to-reset operation "Trip Free" design cannot be held "ON" during fault current condition Ignition protected - Safe for installation aboard gasoline powered boats Captive star lock washers meet requirements for anti-rotation and eliminate handling of small easily dropped parts Product : BLUE SEA 2142 MEDIUM DUTY PUSH BUTTON RESET ONLY 50A Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2142 UPC : 632085121429

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.