Zoro Homepage

Blue Sea 2502 Terminal Block 30AMP - 2 Circuit

  • Mfr # 2502

  • Zoro # G403532747


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Termination Style
Pin
Maximum Voltage
600 V AC/DC
Overall Length
2.13 in
Circuits
2
Wire Terminal Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502
Zoro #
G403532747
UPC #
632085025021
Country of Origin
United States

Dimensions

Overall Length
2.13 in
Wire Terminal Size
M4

Details

Item
Terminal Strip
Termination Style
Pin
Maximum Voltage
600 V AC/DC
Circuits
2
Screw Terminal Torque
1.13 Nm
Terminal Screws
M4
Mounting Screw
M5
Bus Material
Nickel-Plated Brass
Continuous Rating
30A
Meets
CE Certified, UKCA (UK Conformity Assessed) marking
Base Material
UL 94 V0, Polycarbonate
Screw Material
Stainless Steel

Description

2502 Terminal Block 30AMP - 2 Circuit

Features:

  • Closed back design completely insulates power from the mounting surface
  • Each screw pair is 1 isolated circuit
  • Jumpers allow creation of common circuit

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.