Zoro Homepage

Blue Sea 2510 Terminal Block 30AMP - 10 Circuit

  • Mfr # 2510

  • Zoro # G903532902


product price: $16.29
/ea

Key Features

Termination Style
Pin
Maximum Voltage
600 V AC/DC
Overall Length
6.63 in
Wire Terminal Size
M4
Mounting Screw
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510
Zoro #
G903532902
UPC #
632085025106
Country of Origin
United States

Dimensions

Overall Length
6.63 in
Wire Terminal Size
M4

Details

Item
Terminal Strip
Termination Style
Pin
Maximum Voltage
600 V AC/DC
Mounting Screw
M5
Bus Material
Nickel-Plated Brass
Circuits
10
Base Material
UL 94 V0, Polycarbonate
Screw Material
Stainless Steel
Terminal Screws
M4
Continuous Rating
30A
Meets
CE Certified, UKCA (UK Conformity Assessed) marking
Screw Terminal Torque
1.13 Nm

Description

2510 Terminal Block 30AMP - 10 Circuit

Features:

  • Closed back design completely insulates power from the mounting surface
  • Each screw pair is 1 isolated circuit
  • Jumpers allow creation of common circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.