Zoro Homepage

Open Fuse Block, 225 to 400A Amp Range, 160V DC Volt Rating, Screw

  • Mfr # 5502100

  • Zoro # G903532940


product price: $93.69
/ea
Free Shipping & Returns

Key Features

UL Class
CC
Voltage Rating
160V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5502100
Zoro #
G903532940
UPC #
632085550219
Country of Origin
United States

Dimensions

Length
7 in
Width
2 in
Height
2.30 in
Mounting Hole Dia.
1/4 in

Details

Item
Open Fuse Block
UL Class
CC
Amp Range
225 to 400A
Voltage Rating
160V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered
Wire Range
4/0 AWG

Description

Class T Fuse Block with Insulating Cover - 225 to 400A
Allows the use of Class T fuses for fast acting circuit protection of inverters and other electronics
  • Four stud design provides ample access around connecting stud to install large cable lugs without obstruction from the fuse
  • Insulating cover satisfies ABYC/USCG insulation requirements
  • Cover breakouts allow wire access in any direction
  • Stud design ensures secure fuse mounting even with high heat
  • Stainless steel studs provide resistance to corrosion and high torque
  • One-piece stainless flange nuts ensure safe and secure connections
  • UL 94-V0 base resists high heat

Specifications:
  • Cable Size: Up to 4/0 AWG
  • Ignition Protected: Yes
  • Maximum Amperage: 400A
  • Maximum Voltage: 160V DC
  • Fuse Mounting Blocks: Tin-Plated Copper
  • Terminal Stud Size: 3/8"-16 (M10)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.