Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating, Bus Bar

  • Mfr # 5015-BSS

  • Zoro # G802085516


product price: $48.59
/ea

Key Features

Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Bus Bar
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015-BSS
Zoro #
G802085516
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2 in
Height
1-1/4 in
Length
4.96 in

Details

Item
Open Fuse Block
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Bus Bar
Mounting Style
Screw
Body Material
Reinforced Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.