Zoro Homepage

Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating, Bus Bar

  • Mfr # 5015

  • Zoro # G303532496


product price: $49.99
/ea

Key Features

UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Bus Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015
Zoro #
G303532496
UPC #
632085050153
Country of Origin
United States

Dimensions

Length
4.96 in
Width
3-1/2 in
Height
1-1/4 in

Details

Item
Open Fuse Block
UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Bus Bar
Mounting Style
Screw
Fuse Block Design
Covered
Body Material
Reinforced Polycarbonate

Description

5015 ST Glass Fuse Block with Negative Bus

Features:

  • Clear insulating cover with label recesses for accept Large Format Labels
  • Cover insulates all conductive parts, satisfying ABYC/USCG requirements and storing spare fuses
  • Tin-plated copper buses and Phosphor Bronze fuse clips give 30 Ampere rating per circuit
  • Accepts AGC (Fast Acting), MDL (Time-Delay) and all other 3AG Glass Fuses

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.