
Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating
Mfr # 5007100
Zoro # G703532942
product price: $70.79
/eaKey Features
UL Class
CC
Voltage Rating
160V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007100
Zoro #
G703532942
UPC #
632085500719
Country of Origin
United States
Dimensions
Width
2 in
Length
7 in
Height
2.30 in
Details
Item
Open Fuse Block
UL Class
CC
Amp Range
110 to 200A
Voltage Rating
160V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered
Description
Class T Fuse Block with Insulating Cover - 110 to 200A
Allows the use of Class T fuses for fast acting circuit protection of inverters and other electronics
Specifications:
Allows the use of Class T fuses for fast acting circuit protection of inverters and other electronics
- Four stud design provides ample access around connecting stud to install large cable lugs without obstruction from the fuse
- Insulating cover satisfies ABYC/USCG insulation requirements
- Cover breakouts allow wire access in any direction
- Stud design ensures secure fuse mounting even with high heat
- Stainless steel studs provide resistance to corrosion and high torque
- One-piece stainless flange nuts ensure safe and secure connections
- UL 94-V0 base resists high heat
Specifications:
- Cable Size: Up to 4/0 AWG
- Ignition Protected: Yes
- Maximum Amperage: 200A
- Maximum Voltage: 160V DC
- Fuse Mounting Block: Tin-Plated Copper
- Terminal Stud Size: 5/16"-18 (M8)
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.