Zoro Homepage

Open Fuse Block, CC UL Class, 32V DC Volt Rating, Screw

  • Mfr # 5026

  • Zoro # G904027971


product price: $84.49
/ea
Free Shipping & Returns

Key Features

UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026
Zoro #
G904027971
UPC #
632085050269
Country of Origin
China

Dimensions

Height
6.472 in
Length
2-1/2 in
Width
1.518 in

Details

Item
Open Fuse Block
UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered

Description

5026ST Blade Fuse Block w/ Cover12 Circuit w/ Negative BusClear insulating cover with label recesses accept Small Format LabelsCover Satisfies ABYC/USCG requirements for insulationTin-plated copper buses and fuse clips give 30 Amperes rating per circuitAccepts ATO and ATC fast acting blade fuses20 write-on circuit labels includedProduct : BLUE SEA 5026 FUSE BLOCK SCREW TERM BLADE Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 5026 UPC : 632085050269

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.