Recycled Monthly Planner, 11 x 9, Green, 2022-2023
- Mfr # 70260G60
- Zoro # G108442426
product price:Â
$
60.75
/ea
Key Features
Style
Wire Bound
Format
Monthly
Cover Material
Simulated Leather, Paper, Faux Leather
Features
Tabbed, Perforated, Address Directory, Phone Directory
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70260G60
- Zoro #
- G108442426
- UPC #
- 38576021754
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Monthly
- Cover Material
- Simulated Leather, Paper, Faux Leather
- Item
- Planner
- Features
- Tabbed, Perforated, Address Directory, Phone Directory
- Color
- Green
- Paper Color
- Sand
- Ink Color
- Black
- Placement
- Desktop
Dimensions
- Size Standard
- Large
- Sheet Width
- 9"
- Sheet Height
- 11"
Description
Organize your schedule and learn how to help take care of our environment. Appointment book features tips for green living displayed each month. Tabbed monthly calendar appointment section, telephone/address page for easy reference. Past, current and four future months reference. features: size: 9 x 11 page color/theme: green living appointment ruling: none edition year: 2022-2023 calendar term: 13-month jan.-jan. one month per two-page spread wirebound additional sections: telephone/address this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.