NU5409CF 9 ft. Lanai Half Umbrella in Coffee Polyester - Brown
- Mfr # NU5409CF
- Zoro # G004045363
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU5409CF
- Zoro #
- G004045363
- UPC #
- 672875702022
- Country of Origin
- China
Description
Features
- It works great on a narrow deck or a balcony up against a wall window or sliding door where a full umbrella just wont fit
- This unique shade solution requires no attachment to wall or vertical surface
- Although its shade capacity is half of a 9 ft. octagonal umbrella its still packed with quality features at a very affordable price
- The durable construction appealing profile and unique crank and open system ensure ease of use and long lasting durability
- Color: Brown
- Shape: Half Circle
- Material: Polyester, Aluminum, Metal
- Assembly: Assembly Required
- Size: 9 ft.
- Weight: 25.91 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.