Shop BLUE WAVE

NU6892 50 lbs All-Weather Outdoor Square Resin Umbrella Base with Wheels - Bronze

  • Mfr # NU6892
  • Zoro # G504012100

product price: 
$
243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NU6892
Zoro #
G504012100
UPC #
672875001705
Country of Origin
China

Description

50 lbs All-Weather Outdoor Square Resin Umbrella Base with Wheels - Bronze

This attractive 50 lbs Resin Square Umbrella Base with wheels from Island Umbrella can hold up to 11-ft market patio umbrellas. Crafted from impact and weather-resistant blended poly resin, this base won't rust or crack. It features a brown textured corrosion-resistant finish that will never need to be repainted. The rust-resistant, powder-coated stem design has a built in tension knob to firmly secure your umbrella pole in place. Accommodates up to 1.89-in diameter poles. An affordable alternative to more expensive metal base designs!

Features
  • The rust-resistant, powder-coated 9.85-in metal stem with anchoring tension has a built in tension knob to firmly secure your umbrella pole in place
  • Accommodates umbrella poles up to 1.89 in. diameter
  • Recommended for umbrellas up to 11 ft. canopy size
  • 1.5 in. Diameter wheels for easy movement
Specifications
  • Color: Bronze
  • Material: Resin
  • Assembly Required: Yes
  • Assembly Time: 2 Minutes
  • Choking Hazard: No
  • Composite Wood Cd: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.