NU6865 6.5 x 10 ft. Nassau Rectangular Market Umbrella with LED Bulb Lights; Navy Blue - Breez-Tex

  • Mfr # NU6865
  • Zoro # G603880631
product price: 
$
270.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NU6865
Zoro #
G603880631
UPC #
-
Country of Origin
China

Description

Nassau Rectangular Market Umbrella with LED Bulb Lights

The Nassau 6.5-ft. x 10-ft. Rectangular Market Umbrella provides a smart and stylish way to shade your patio all summer long. Powered by solar energy, the 32 LED bulb lights will run for up to 4 hours when fully charged. This umbrella is designed for easy operation. Simply turn the crank handle until the canopy is completely open. The durable anodized-aluminum, rust-resistant pole with the convenient push-to-tilt feature has a rich bronze-colored finish. The 6-rib canopy, covered in weather and fade-resistant Breez-Tex fabric, sports a single wind vent that allows air to escape freely and limits wind damage.

Features
  • 65 square feet of sun protection
  • Fade, mildew and water-repellant Breez-Tex canopy
  • Solar LED Light (32 bulbs), up to 4 hours of light on full charge
  • Easy-to-use hand crank, push-to-tilt
  • 6-rib steel canopy support system
  • 1.5 in. diameter aluminum pole with bronze powder-coated finish
Specifications
  • Color: Navy Blue
  • Fabric: Breez-Tex
  • Shape: Rectangle
  • Material: Tex, Aluminum, Steel
  • Assembly Required: Yes
  • Assembly Time: 30 Minutes
  • Exterior No.of Lights: 32
  • Exterior Light Type: LED
  • Batteries Required: Yes
  • Power Source: Solar
  • Battery Type: Nickel Metal Hydride
  • No.of of Batteries: 3
  • Contains Battery: Yes
  • Choking Hazard: No
  • Composite Wood Cd: 1
  • Coverage Area Size: 65 sq ft.
  • Umbrella Type: Market
  • Opening Mechanism: Crank
  • Tilt: Yes
  • Pole Material: Aluminum
  • Pole Diameter: 1.5
  • Frame Color: Bronze
  • Canopy Material: Steel
  • Fabric Pattern: Solid
  • Includes Base: No
  • Wind Vent: Single
  • No.of Ribs: 6
  • Diameter: 10 ft.
  • Dimension: 7.88' H x 6.5' W x 10' L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.