Shop BLUELINE

11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg

  • Mfr # REDA8004
  • Zoro # G5703266

product price: 
$
17.65
/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Paper Color
Cream
Number of Sheets
75
Recycled Content
50 %
Cover Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REDA8004
Zoro #
G5703266
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
8-1/2 in x 11 in
Sheet Ruling Size
9/32"
Book Width
11"
Book-Spine Length
8.5"

Details

Paper Color
Cream
Number of Sheets
75
Recycled Content
50 %
Cover Color
Tan
Cover Material
Nubuck-Like
Binding Location
Left
Paper Weight
16 lb
Item
Notebook
Binding
Nonwirebound
Rule
College
Number of Carbon Sheets
0
Total Number of Sheets
75
Pages Numbered
No
Sheet Color
Cream
Dated/Undated
Undated
Sheet-Ruling Color
Blue
Weight
1.177 lbs
Back-Cover Material
Nubuck-Like
Sheet Basis Weight (lb)
16 lb Bond
Sheets per Book/Journal
75
Book-Binding Edge
Side
Number of Subjects/Sections
1
Sheet Rule/Format Type
Medium/College Rule

Description

Notebook, Cover Color Tan, Cover Material Nubuck-Like, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 75, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color Cream, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.