NotePro Hard Romanel Cover Notebook - Letter - 200 Sheets - Twin Wirebound - Ruled Margin - Letter

  • Mfr # A10200EBLK

  • Zoro # G123364727


product price:  $26.95
/ea

Key Features

Recycled Content
100%
Sheet Standard
Letter
Sheet Size
8-1/2 in x 11 in
Binding
Twin Wirebound
Features
Pocket, Hard Cover, Self-adhesive Tab, Index Sheet, Micro Perforated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A10200EBLK
Zoro #
G123364727
UPC #
69775364793
Country of Origin
Canada

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Recycled Content
100%
Sheet Standard
Letter
Binding
Twin Wirebound
Features
Pocket, Hard Cover, Self-adhesive Tab, Index Sheet, Micro Perforated
Item
Notebook
Cover Color
Black
Number of Sheets
200

Description

NotePro Hard Romanel Cover Notebook - Letter - 200 Sheets - Twin Wirebound - Ruled Margin - Letter - 8 1/2in x 11in Sheet Size - Black Cover - Pocket, Hard Cover, Index Sheet, Micro Perforated, Self-adhesive Tab - Recycled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.