
NotePro Notebook, 1-Subject, Wide/Legal Rule, Indigo Blue Cover, (100) 10.75 x 8.5 Sheets
Mfr # A10200.BLU
Zoro # G523334214
product price:Â $32.35
/eaKey Features
Cover Color
Indigo Blue
Binding Location
Side
Perforation
Micro-Perforation
Cover Material
Hard Board
Ruling Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A10200.BLU
Zoro #
G523334214
UPC #
69775371999
Country of Origin
Canada
Dimensions
Height
11 in
Width
9 in
Sheet Ruling Size
3/8 in
Sheet Size
10.75 in x 8.5 in
Details
Cover Color
Indigo Blue
Binding Location
Side
Perforation
Micro-Perforation
Cover Material
Hard Board
Ruling Color
Blue
Number of Pockets
1
Number of Sheets
100
Item
Notebook
Format
Date Line, Page Number Line; Wide/Legal Rule
Includes
Index Sheet, Self-Adhesive Tabs
Number of Sections
1
Paper Color
White
Recycled Content
50%
Binding
Twin-Wire
Description
Take notes like a pro with NotePro. Hardcover notebook delivers increased writing stability while its lizard-look cover pattern adds an attractive element of professional sophistication. Each microperforated sheet features an abbreviated note-taking format with space for you to capture dates, titles and entry-specific page numbers. Variously colored self-stick tabs and labeling stickers are included for customizing an index, for adding a custom title to the front cover or spine as well as for drawing extra attention to important notes, pages and sections. Twin-wire binding allows the book to lie flat when open. Interior storage pocket accommodates loose sheets, receipts, tickets and more. Archival-quality paper is printed with vegetable-oil-based inks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.