Wide Rule 1-subject Spiral Notebook - 70 Sheets - Wire Bound - 10 1/2in x 8in Sheet Size - 0.25in

  • Mfr # 65000

  • Zoro # G823363846


product price:  $3.15
/ea

Key Features

Cover Material
Card Stock
Cover Color
Blue, Black, Green, Purple, Red
Features
Perforated, Subject, Easy Tear, Durable Cover
Sheet Size
10-1/2 in x 8 in
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65000
Zoro #
G823363846
UPC #
25932650000
Country of Origin
United States

Dimensions

Sheet Size
10-1/2 in x 8 in
Length
10-1/2 in
Height
1/4 in
Width
8 in

Details

Item
Notebook
Cover Material
Card Stock
Cover Color
Blue, Black, Green, Purple, Red
Features
Perforated, Subject, Easy Tear, Durable Cover
Number of Sheets
70
Binding
Wire Bound
Paper Color
Assorted
Green Environmental Attribute
Sustainable Forestry Initiative

Description

Wide Rule 1-subject Spiral Notebook - 70 Sheets - Wire Bound - 10 1/2in x 8in Sheet Size - 0.25in Height x 8in Width x 10.5in Length - Assorted Paper - Black Card Stock, Red, Blue, Green, Purple Cover - Perforated, Subject, Easy Tear, Durable Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.