B650-XT BT Mono Hdst
Mfr # B650XT
Zoro # G208669860
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Features
96% Noise-Cancelling Microphone, Active Noise-Cancellation (ANC), IP54 Water and Dust Resistant, Up to 36 Hours of Talk Time
Noise Canceling
Yes
For Use With
Any Bluetooth(R) Connectable Phone
Microphone Type
Bi-Directional Noise Cancelling
Standby Time
600 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B650XT
Zoro #
G208669860
UPC #
615822015981
Country of Origin
China
Details
Item
Automotive Headset
Features
96% Noise-Cancelling Microphone, Active Noise-Cancellation (ANC), IP54 Water and Dust Resistant, Up to 36 Hours of Talk Time
Noise Canceling
Yes
For Use With
Any Bluetooth(R) Connectable Phone
Microphone Type
Bi-Directional Noise Cancelling
Standby Time
600 hr
Range
300 ft
Includes
Car Charger, Foam Microphone Cover, USB Cable
Product Type
Bluetooth Headset
Talk Time
36 hr
Connection Type
Wireless
Rechargeable Battery
Yes
Description
Automotive Headset, Product Type Bluetooth Headset, Talk Time 36 hr, Standby Time 600 hr, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features 96 Percent Noise-Cancelling Microphone, Active Noise-Cancellation (ANC), IP54 Water and Dust Resistant, Up to 36 Hours of Talk Time, Connection Type Wireless, Includes Car Charger, Foam Microphone Cover, USB Cable, Microphone Type Bi-Directional Noise Cancelling, Noise Canceling Yes, Rechargeable Battery Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.