Shop BLUSHIELD
See all product information
Create Account
Single Wire 3/8 X 75' 4K PSI Pressure Washing Hose
- Mfr # PWSW3825-CP
- Zoro # G214704272
product price:Â
$
81.29
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
75ft
Fitting Material
Rubber
Hose Color
Gray
Construction
100% rubber construction.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWSW3825-CP
- Zoro #
- G214704272
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 75ft
Details
- Fitting Material
- Rubber
- Hose Color
- Gray
- Construction
- 100% rubber construction.
- Max. Pressure
- 4000 PSI working pressure
- Safety Factor
- 3:1 Safety factor
- Flexibility
- Flexibility down to -20°F
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
- Kink Resistant
- Yes
- Abrasion resistant
- Yes
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.