FB744-20 Air Filter for Fiat; B-377 mm & A-132 mm

  • Mfr # FB744/20
  • Zoro # G703974674
product price: 
$
87.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB744/20
Zoro #
G703974674
UPC #
8055732590611
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Fiat, 500 / 500C 1.4 16V [American Market] (HP 100-Year 11 >)
Specifications
  • Size: B:377 mm, A:132 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews