FB748-20 Air Filter for Land Rover; B-344 mm & A-162 mm

  • Mfr # FB748/20
  • Zoro # G103974656
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB748/20
Zoro #
G103974656
UPC #
8055732590680
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Land Rover, Discovery IV 3.0 [Full Kit] (HP 340-Year 14 >), Discovery IV 5.0 V8 [Full Kit] (HP 375-Year 09 >), Range Rover III 4.4 Td V8 [Full Kit] (HP 313-Year 10 >), Range Rover III 5.0 V8 Supercharged [Full Kit] (HP 510-Year 09 >), Range Rover Sport I 5.0 V8 Supercharged [Full Kit] (HP 375-Year 09 >), Range Rover Sport I 5.0 V8 Supercharged [Full Kit] (HP 510-Year 09 >), Range Rover Sport II 3.0 V6 (HP 380-Year 15 >), Range Rover Sport II 3.0 Sdv6 (HP 292-Year 13 >), Range Rover Sport II 3.0 Sdv6 (HP 306-Year 14 >), Range Rover Sport II 3.0 Sdv6 Hybrid (HP 306-Year 15 >)
  • Range Rover Sport II 3.0 Sdv6 Hybrid (HP 340-Year 13 >), Range Rover Sport II 3.0 Tdv6 (HP 258-Year 13 >), Range Rover Sport II 4.4 Sdv8 (HP 340-Year 14 >), Range Rover Sport II 5.0 Svr (HP 550-Year 14 >), Range Rover Sport II 5.0 V8 (HP 510-Year 13 >), Range Rover Sport II 5.0 V8 Supercharged [Full Kit] (HP 340-Year 13 >), Range Rover Vi 3.0 (HP 340-Year 13 >), Range Rover Vi 3.0 V6 (HP 380-Year 15 >), Range Rover Vi 3.0 Sdv6 Hybrid (HP 306-Year 15 >), Range Rover Vi 3.0 Sdv6 Hybrid (HP 340-Year 13 >), Range Rover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews