This item is Discontinued.

Bmc Air Filters FB879-01 Air Filter for Smart; B-135 mm & A-214 mm FB879/01

This item is Discontinued.

Bmc Air Filters

FB879-01 Air Filter for Smart; B-135 mm & A-214 mm (Discontinued)

Mfr # FB879/01
Zoro # G303974678
UPC # 8055732594169
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB879/01
Zoro #
G303974678
UPC #
8055732594169
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Smart, Fortwo / Forfour (453) 0.9 Turbo (HP 90-Year 14 >), Fortwo / Forfour (453) 1.0 (HP 60-Year 15 >), Fortwo / Forfour (453) 1.0 (HP 71-Year 14 >)
Specifications
  • Size: B:135 mm, A:214 mm
  • Oil Quantity for Regeneration: 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.