Shop All Bolt Cutters
Bn Products Usa
Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2”
Mfr # BNBCS-42H
Zoro # G7573308
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bn Products Usa
- MFR # BNBCS-42H
- Zoro # G7573308
- UPC # 85694231428
- Country of Origin China
- Category Bolt Cutters
Description
The BN PRODUCTS USA BNBCS-42H Bolt Cutte. High Tensile 42" Bolt Cutter is perfect for use in high tensile applications. This bolt cutter has a capacity of 42". The head is slim enough to allow cutting close to the surface. The cutting jaws are made from CrV hardened forged alloy steel. With the BN PRODUCTS USA BNBCS-42H Bolt Cutte. High Tensile 42" Bolt Cutter, you can get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- NUPLA Nupla 545-15-204 2 in. Green Tough Flat Soft Face Hammer Tip; 2 in. Green Tough Flat Soft Face Hammer Tip -Box Of 2 Ea (545-15-204)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- CRESCENT H.K. PORTER 14" Industrial Grade, Center Cut Cutter (1490MC)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- Bn Products Usa Knives, Cutters & Snips