
12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural
Mfr # Z4833RNKR01
Zoro # G4487668
product price:Â $83.69
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Capacity
12 gal - 16 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Size
24 in x 33 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z4833RNKR01
Zoro #
G4487668
UPC #
749507992547
Country of Origin
United States
Dimensions
Size
24 in x 33 in
Height
33 in
Width
47 in
Details
Capacity
12 gal - 16 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Application
Can Liner
Bag Product Grouping
Light-Duty
Description
Item High-Density Waste Can Liners, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.